280SM7A 1.8 C1 STD
Description
280SM7A 1.8 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85433
BDI # 288986
Features
Mounting Frame:
280TC
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
972.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
109.728
Nominal Center Distance - Inch:
4.32
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.22
360SM8A 1.8 C1 STD
Description
360SM8A 1.8 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85562
BDI # 289104
Features
Mounting Frame:
360TC
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
972.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.858
Nominal Center Distance - Inch:
5.27
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26
250SM6A 1.8 C1 STD
Description
250SM6A 1.8 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85331
BDI # 288885
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
972.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.106
Nominal Center Distance - Inch:
3.39
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85
250SM7A 1.8 C1 STD
Description
250SM7A 1.8 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85413
BDI # 288966
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
972.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
109.728
Nominal Center Distance - Inch:
4.32
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.47
140SM2A 1.8 C1 STD
Description
140SM2A 1.8 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85818
BDI # 289176
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
972.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.592
Nominal Center Distance - Inch:
1.48
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.4