UTR006-010-0-RM060-19
Description
UTR006-010-0-RM060-19 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-314257-D714
BDI # 851026
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.82