PBQ7272-10.04-M5-F3
Description
PBQ7272-10.04-M5-F3 GEAR REDUCER ; NON-RETURNABLE P7272 AL RATIO
Part # P7272008.F3
BDI # 21510898
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
174
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
9.23
Overall Width - Inch:
6.5