016-246-4011

COMPARE

016-246-4011

Description
016-246-4011 AC GEARMOTOR ; 1/4HP 115/230VAC 10.6:1 RATIO 159RPM

BISON GEAR & ENG

Part # 016-246-4011

BDI # 21850571

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 165.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | B Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 12.26

Price Inventory : Available to order
Loading Price
QTY
017-246-0011

COMPARE

017-246-0011

Description
017-246-0011 AC GEARMOTOR ; 1/4HP 230/460VAC 10.6:1 RATIO 159RPM

BISON GEAR & ENG

Part # 017-246-0011

BDI # 21853534

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 165.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 19.304
Nominal Center Distance - Inch: 0.76
Other Features: Double Reduction | B Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 13.08

Price Inventory : Available to order
Loading Price
QTY
011-336-2011

COMPARE

011-336-2011

Description
011-336-2011 DC GEARMOTOR ; 1/8HP 90VDC 10.6:1 RATIO 170RPM 42IN-LBS

BISON GEAR & ENG

Part # 011-336-2011

BDI # 20287447

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 165.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | F3 Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 12.34

Price Inventory : Available to order
Loading Price
QTY