HMQ520-100-H-56-16
Description
HMQ520-100-H-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 100 1.97IN SHAFT CENTRE
Part # W5200088.00
BDI # 21515387
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Other Features:
Single Reduction | Vent Free Design
Assembly Components:
50.038
Mounting Method:
Shaft Mounted
BB1683 250-CC 104.18 4-3/8 S SHFT
Description
B16C25S10418 HELICAL BEVEL REDUCER ; NON RETURNABLE
Part # B16C25S10418
BDI # 296796
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.34
RFWC752-100E-B9-G
Description
RFWC752-100E-B9-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 52945
BDI # 172260
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345171
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.1
RFWA760-100E-B9-G
Description
RFWA760-100E-B9-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 53076
BDI # 172356
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339136
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.13
RFWA730-100-B5-G
Description
RFWA730-100-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 61975
BDI # 175790
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339091
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.49