GW6005 1000/1 WR 143TC 2.000
Description
GW6005 1000/1 WR 143TC 2.000 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0270-02635
BDI # 23689457
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
1.8
Flange Outside Diameter - Millimeter:
1.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Shaft Mounted
3206 1000/1 WR 143TC 1.438SIDE MOUNT
Description
3206 1000/1WR143TC1.438 SIDEMT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-30833
BDI # 23704285
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.8
Flange Outside Diameter - Millimeter:
1.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
2106 1000/1 WR 56C 1.000 SIDE MOUNT
Description
2106 1000/1WR56C 1.0 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-20313
BDI # 23703074
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.8
Flange Outside Diameter - Millimeter:
1.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
3206 1000/1 WR 56C 1.938 SIDE MOUNT
Description
3206 1000/1WR56C 1.938 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-30773
BDI # 23704213
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.8
Flange Outside Diameter - Millimeter:
1.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
1325WOWM4S1000-AB OMNIBOX
Description
1325WOWM4S1000-AB OMNIBOX WORM REDUCER ; 4732843 POR
Part # 10105499
BDI # 24133641
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Double Reduction | Worm on Top | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.55