011-348-4100
Description
011-348-4100 DC GEARMOTOR ; 1/8HP 90VDC 102.4:1 RATIO 17RPM
Part # 011-348-4100
BDI # 23280161
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
17.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
16.51
Nominal Center Distance - Inch:
0.65
Other Features:
Lubrication Lifetime Oil Bath
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.3
017-246-0102
Description
017-246-0102 AC GEARMOTOR ; 1/4HP 230/460VAC 102.4:1 RATIO 16RPM
Part # 017-246-0102
BDI # 21846869
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
17.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.304
Nominal Center Distance - Inch:
0.76
Other Features:
Triple Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.08