TCR12 105.6 BS

COMPARE

TCR12 105.6 BS

Description
TCR12 105.6 MAXUM BACKS ; POR BACKSTOP REDUCER

DODGE

Part # TCR12 105.6 BS

BDI # 273892

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 125HP
Nominal Max Output RPM: 16.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
Mounting Method: Base Mounted
Overall Length - Inch: 53.36
Overall Width - Inch: 34.46

Price Inventory : Available to order
Loading Price
QTY