250TM7A 105.9 A1 STD
Description
250TM7A 105.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85431
BDI # 288984
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.57
210TM6A 105.9 A1 STD
Description
210TM6A 105.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85327
BDI # 288881
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.12
56TM3A 105.9 A1 STD
Description
56TM3A 105.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85056
BDI # 288619
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.39
1 FB56PTG4A 2 105.9 16.5 APG GM
Description
1 FB56PTG4A 2 105.9 16.5 APG GM GRMTR ; NON RETURNABLE
Part # AP0120016
BDI # 287026
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.29
Nominal Center Distance - Inch:
1.35
Other Features:
Triple Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.56
2 FC145PTG5A 2 105.9 16.5 APG GM
Description
2 FC145PTG5A 2 105.9 16.5 APG GM GRMTR ; NON RETURNABLE
Part # AP0220016
BDI # 287098
Features
Mounting Frame:
FC145P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Triple Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.71