210TM6A 105.9 A1 STD
Description
210TM6A 105.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85327
BDI # 288881
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.12
56TM3A 105.9 A1 STD
Description
56TM3A 105.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85056
BDI # 288619
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.39
TR5A 105.9 A1 STD
Description
TR5A 105.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86130
BDI # 289401
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.43
056TM4A 105.9 STD1-1/2HP
Description
056TM4A 105.9 STD1-1/2HP APG REDUCER ; NON RETURNABLE 56C TRIPLE 105.9:1
Part # M85123
BDI # 288684
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.29
Nominal Center Distance - Inch:
1.35
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.8
000TR6A 105.9 A1 STD
Description
000TR6A 105.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86138
BDI # 289409
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.64