6GWPF1 11.25
Description
6GWPF1 11.25 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E430
BDI # 358372
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
155.6
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWVPW3 11.25
Description
6GWVPW3 11.25 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E443
BDI # 358389
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
155.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.1
Nominal Center Distance - Inch:
2.563
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.125
SSHERA35ES 11.42 143TC 1.250
Description
SSHERA35ES 11.42 143TC 1.250 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-56898
BDI # 23684617
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
153.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69
SSHERA35ES 11.42 143TC 1.438
Description
SSHERA35ES 11.42 143TC 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-56906
BDI # 23684650
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
153.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69
SSHERA45ES 11.36 143TC 1.250
Description
SSHERA45ES 11.36 143TC 1.250 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-57274
BDI # 23686176
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
154
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.51