280DM7A 11.4 A1 STD
Description
280DM7A 11.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85440
BDI # 288993
Features
Mounting Frame:
280TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.11
000DR3A 11.4 A1 STD
Description
000DR3A 11.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86053
BDI # 289326
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.94
184DM6A 11.4 A1 STD
Description
184DM6A 11.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85301
BDI # 288855
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.1
000DR8A 11.4 A1 STD
Description
000DR8A 11.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86103
BDI # 289374
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Double Reduction | 7.98 Inch Dia Fan Shroud
Mounting Method:
Direct Mounted
Overall Length - Inch:
39.21
140 DC1A 11.4 A1 STD COU
Description
140 DC1A 11.4 A1 STD COU APG REDUCER ; NON RETURNABLE
Part # C85915
BDI # 288121
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | 3-Piece Frame Coupled
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.22