Page 1 of 4

Next

Compare
G50220

COMPARE

G50220

Description
G50220 REDUCER ; 56WG12A 12.7:1 K-1XT

MASTER POWER TRANS

Part # G-50220

BDI # 294319

Features

Mounting Frame: 56C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Single Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
056WM0012A 00127K1

COMPARE

056WM0012A 00127K1

Description
056WM0012A 00127K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60803

BDI # 288336

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 8.534

Price Inventory : Available to order
Loading Price
QTY
056WM0021A 00127K1

COMPARE

056WM0021A 00127K1

Description
056WM0021A 00127K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60827

BDI # 288359

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 11.438

Price Inventory : Available to order
Loading Price
QTY
G50157

COMPARE

G50157

Description
G50157 REDUCER ; 56WG16A 12.7:1 K-1XT

MASTER POWER TRANS

Part # G-50157

BDI # 294267

Features

Mounting Frame: 56C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
140WM0028A 00127K1

COMPARE

140WM0028A 00127K1

Description
140WM0028A 00127K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60875

BDI # 288406

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 13.656

Price Inventory : Available to order
Loading Price
QTY