Page 1 of 7

Next

Compare
C350B125N140LKE

COMPARE

C350B125N140LKE

Description
C350B125N140LKE SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C350B125LKA

BDI # 284928

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 14
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 18.87

Price Inventory : Available to order
Loading Price
QTY
C262T125N056

COMPARE

C262T125N056

Description
C262T125N056 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C262T125S1A

BDI # 283939

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 14
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 15.81

Price Inventory : Available to order
Loading Price
QTY
C262B125N056K1

COMPARE

C262B125N056K1

Description
C262B125N056K1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C262B125K1A

BDI # 283884

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.75HP
Nominal Max Output RPM: 14
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 15.81

Price Inventory : Available to order
Loading Price
QTY
C262B125N056L1

COMPARE

C262B125N056L1

Description
C262B125N056L1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C262B125L1A

BDI # 283885

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.75HP
Nominal Max Output RPM: 14
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 15.81

Price Inventory : Available to order
Loading Price
QTY
C350T125N140

COMPARE

C350T125N140

Description
C350T125N140 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C350T125S1A

BDI # 284969

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 14
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 18.87

Price Inventory : Available to order
Loading Price
QTY