Page 1 of 12

Next

Compare
250TM7A 129.7 A1 STD

COMPARE

250TM7A 129.7 A1 STD

Description
250TM7A 129.7 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85432

BDI # 288985

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 13.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 75.438
Nominal Center Distance - Inch: 2.97
Other Features: Triple Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 25.57

Price Inventory : Available to order
Loading Price
QTY
210TM6A 129.7 A1 STD

COMPARE

210TM6A 129.7 A1 STD

Description
210TM6A 129.7 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85328

BDI # 288882

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 13.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 57.15
Nominal Center Distance - Inch: 2.25
Other Features: Triple Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 22.12

Price Inventory : Available to order
Loading Price
QTY
1/2 FB56PTG3A 1 129.7 13.5 APGGM

COMPARE

1/2 FB56PTG3A 1 129.7 13.5 APGGM

Description
1/2 FB56PTG3A 1 129.7 13.5 APGGM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1210013

BDI # 287427

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 13.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 24.892
Nominal Center Distance - Inch: 0.98
Other Features: Triple Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 22.15

Price Inventory : Available to order
Loading Price
QTY
140TM5A 129.7 A1

COMPARE

140TM5A 129.7 A1

Description
140TM5A 129.7 A1 APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85214

BDI # 288770

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 13.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 41.656
Nominal Center Distance - Inch: 1.64
Other Features: Triple Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 19.73

Price Inventory : Available to order
Loading Price
QTY
280TM8A 129.7 A1 STD

COMPARE

280TM8A 129.7 A1 STD

Description
280TM8A 129.7 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85535

BDI # 289077

Features

Mounting Frame: 280TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 13.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 96.266
Nominal Center Distance - Inch: 3.79
Other Features: Triple Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 31.13

Price Inventory : Available to order
Loading Price
QTY