Page 1 of 3

Next

Compare
G50157

COMPARE

G50157

Description
G50157 REDUCER ; 56WG16A 12.7:1 K-1XT

MASTER POWER TRANS

Part # G-50157

BDI # 294267

Features

Mounting Frame: 56C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
G50220

COMPARE

G50220

Description
G50220 REDUCER ; 56WG12A 12.7:1 K-1XT

MASTER POWER TRANS

Part # G-50220

BDI # 294319

Features

Mounting Frame: 56C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Single Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
G50251

COMPARE

G50251

Description
G50251 REDUCER ; 56WG21A 12.7:1 K-1XT

MASTER POWER TRANS

Part # G-50251

BDI # 294343

Features

Mounting Frame: 56C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Single Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
056WM0016A 00127K1

COMPARE

056WM0016A 00127K1

Description
056WM0016A 00127K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60815

BDI # 288347

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 10.128

Price Inventory : Available to order
Loading Price
QTY
056WM0028A 00127K1

COMPARE

056WM0028A 00127K1

Description
056WM0028A 00127K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60839

BDI # 288371

Features

Mounting Frame: 56C
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 13.656

Price Inventory : Available to order
Loading Price
QTY