Page 1 of 22

Next

Compare
DR3A  14.0

COMPARE

DR3A 14.0

Description
DR3A 14.0 A1 APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # R86054

BDI # 289327

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 125
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 24.892
Nominal Center Distance - Inch: 0.98
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 16.94

Price Inventory : Available to order
Loading Price
QTY
000DR8A 14.0 A1 STD

COMPARE

000DR8A 14.0 A1 STD

Description
000DR8A 14.0 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # R86104

BDI # 289375

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 150HP
Nominal Max Output RPM: 125
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 96.266
Nominal Center Distance - Inch: 3.79
Other Features: Double Reduction | 7.98 Inch Dia Fan Shroud
Mounting Method: Direct Mounted
Overall Length - Inch: 39.21

Price Inventory : Available to order
Loading Price
QTY
056 DC1A 14.0 A1 STD COU

COMPARE

056 DC1A 14.0 A1 STD COU

Description
056 DC1A 14.0 A1 STD COU APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # C85916

BDI # 288122

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 125
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | 3-Piece Frame Coupled
Mounting Method: Direct Mounted
Overall Length - Inch: 14.22

Price Inventory : Available to order
Loading Price
QTY
140DM4A 14.0 A1 STD .78

COMPARE

140DM4A 14.0 A1 STD .78

Description
140DM4A 14.0 A1 STD .78 APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85131

BDI # 288692

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 125
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 34.29
Nominal Center Distance - Inch: 1.35
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 15.05

Price Inventory : Available to order
Loading Price
QTY
250DM7A 14.0 A1 STD

COMPARE

250DM7A 14.0 A1 STD

Description
250DM7A 14.0 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85421

BDI # 288974

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 75HP
Nominal Max Output RPM: 125
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 75.438
Nominal Center Distance - Inch: 2.97
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 24.36

Price Inventory : Available to order
Loading Price
QTY