180DM0021A 00141A1
Description
180DM0021A 00141A1 REDUCER ; NON RETURNABLE 180DM21A 14:1
Part # M60480
BDI # 288320
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
124.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.675
Nominal Center Distance - Inch:
2.625
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.44
140DM0028A 00141A1
Description
140DM0028A 00141A1 REDUCER ; NON RETURNABLE
Part # M61142
BDI # 288485
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
124.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.63
210DM0028A 00141A1
Description
210DM0028A 00141A1 REDUCER ; NON RETURNABLE
Part # M61159
BDI # 288500
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
124.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.78
140DM0021A 0014.1A1
Description
140DM0021A 0014.1A1 REDUCER ; NON RETURNABLE
Part # M60472
BDI # 288314
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
124.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.675
Nominal Center Distance - Inch:
2.625
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.75
210DM0021A 00141A1
Description
210DM0021A 00141A1 REDUCER ; NON RETURNABLE
Part # M60488
BDI # 288328
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
124.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.675
Nominal Center Distance - Inch:
2.625
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.94