Page 1 of 3

Next

Compare
180CM0021A 01440K1

COMPARE

180CM0021A 01440K1

Description
180CM0021A 01440K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60280

BDI # 288208

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 12.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 17.219

Price Inventory : Available to order
Loading Price
QTY
210CM28A 144:1 K1 STD

COMPARE

210CM28A 144:1 K1 STD

Description
210CM28A 144:1 K1 STD REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60323

BDI # 288246

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 12.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 21.594

Price Inventory : Available to order
Loading Price
QTY
140CM28A 144.1 K1 STD

COMPARE

140CM28A 144.1 K1 STD

Description
140CM28A 144.1 K1 STD REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M94435

BDI # 289227

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 12.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 19.656

Price Inventory : Available to order
Loading Price
QTY
G50215

COMPARE

G50215

Description
G50215 REDUCER ; 56CG21A 144:1 K-1XT

MASTER POWER TRANS

Part # G-50215

BDI # 294316

Features

Mounting Frame: 56C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 12.2
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Double Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
056CM0012A 01440K1

COMPARE

056CM0012A 01440K1

Description
056CM0012A 01440K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M61240

BDI # 288571

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 12.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 11.406

Price Inventory : Available to order
Loading Price
QTY