Page 1 of 97

Next

Compare
BB1683 250-CC 150.36 4-3/8 S SHFT

COMPARE

BB1683 250-CC 150.36 4-3/8 S SHFT

Description
B16C25S15036 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # B16C25S15036

BDI # 296797

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 33.34

Price Inventory : Available to order
Loading Price
QTY
FWA309A-150K-K

COMPARE

FWA309A-150K-K

Description
FWA309A-150K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 45596

BDI # 169079

Features

Mounting Frame: Special
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 11.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 28.448
Other Features: Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN: 338821
Mounting Method: Flange Mounted
Overall Length - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
S863BR-150K-M1

COMPARE

S863BR-150K-M1

Description
S863BR-150K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01359

BDI # 181130

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 29.972
Nominal Center Distance - Inch: 1.18
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 17.17

Price Inventory : Available to order
Loading Price
QTY
WA713-150-G

COMPARE

WA713-150-G

Description
WA713-150-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # 52182

BDI # 171624

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 339207
Mounting Method: Direct Mounted
Overall Length - Inch: 7.41

Price Inventory : Available to order
Loading Price
QTY
RFWA760-150E-B9-G

COMPARE

RFWA760-150E-B9-G

Description
RFWA760-150E-B9-G WORM SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 53077

BDI # 172357

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 152.4
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 339139
Mounting Method: Direct Mounted
Overall Length - Inch: 22.13

Price Inventory : Available to order
Loading Price
QTY