VT090-016-S-RM075-307 SPECIAL RM

COMPARE

VT090-016-S-RM075-307 SPECIAL RM

Description
VT090-016-S-RM075-307 SPECIAL RM ; POR PLANETARY GEARHEAD NON-RETURNABLE

BOSTON GEAR

Part # 27-119340-F300

BDI # 847486

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 109.4
Reducer Type: Inline
Motor Included: No

Nominal Ratio: 16:1
Inch - Metric: Metric
Other Features: Double Reduction
Mounting Method: Flange Mounted
Overall Width - Inch: 3.543

Price Inventory : Available to order
Loading Price
QTY