SSHERA45ES 15.60 182TC 1.438
Description
SSHERA45ES 15.60 182TC 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-57331
BDI # 23686336
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.51
HERA35ES 15.60 QLBUSH REQD 1.438
Description
HERA35ES15.60QLBUSHREQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-60661
BDI # 23687336
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 0.875" Maximum Input Shaft Diameter | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69
HERA45ES 15.60 QLBUSH REQD 1.438
Description
HERA45ES15.60QLBUSHREQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-60705
BDI # 23687371
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.51
SSHERA35ES 15.60 143TC 1.000
Description
SSHERA35ES 15.60 143TC 1.000 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-56875
BDI # 23684524
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69
SSHERA35ES 15.60 143TC 1.250
Description
SSHERA35ES 15.60 143TC 1.250 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-56899
BDI # 23684622
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
112.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69