140DM2A 17.0A1
Description
140DM2A 17.0A1 APG REDUCER ; 140TC DOUBLE REDUCTION 17:1 C-FACE QUILL
Part # M85725
BDI # 289151
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
102.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
21.844
Nominal Center Distance - Inch:
0.86
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.2
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
102.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
21.844
Nominal Center Distance - Inch:
0.86
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.2