210DM6A 17.1 A1 STD
Description
210DM6A 17.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85318
BDI # 288872
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
102.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.1
000DR8A 17.1 A1 STD
Description
000DR8A 17.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86105
BDI # 289376
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
125HP
Nominal Max Output RPM:
102.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Double Reduction | 7.98 Inch Dia Fan Shroud
Mounting Method:
Direct Mounted
Overall Length - Inch:
39.21
184DM6A 17.1 A1 STD
Description
184DM6A 17.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85302
BDI # 288856
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
102.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.1
140 DC1A 17.0 A1 STD COU
Description
140 DC1A 17.0 A1 STD COU APG REDUCER ; NON RETURNABLE
Part # C85919
BDI # 288125
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
102.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | 3-Piece Frame Coupled
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.22
250DM7A 17.1 A1 STD
Description
250DM7A 17.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85422
BDI # 288975
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
102.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.36