Page 1 of 6

Next

Compare
SF833BR-180K-B5-M1

COMPARE

SF833BR-180K-B5-M1

Description
SF833BR-180K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01439

BDI # 181183

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 9.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 31
Nominal Center Distance - Inch: 1.22
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 11.24

Price Inventory : Available to order
Loading Price
QTY
873BF-180K-M8

COMPARE

873BF-180K-M8

Description
873BF-180K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00500

BDI # 180394

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 9.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 20.55
Overall Width - Inch: 11.81

Price Inventory : Available to order
Loading Price
QTY
843BF-180K-M8

COMPARE

843BF-180K-M8

Description
843BF-180K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00294

BDI # 180190

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 9.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 14.69
Overall Width - Inch: 7.87

Price Inventory : Available to order
Loading Price
QTY
BF1283 180-CC 175.80 TAPERED

COMPARE

BF1283 180-CC 175.80 TAPERED

Description
BF12C18T17580 TAPERED RHB REDUCER ; NON RETURNABLE

DODGE

Part # BF12C18T17580

BDI # 297021

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 9.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 24.72

Price Inventory : Available to order
Loading Price
QTY
S863BR-180K-M1

COMPARE

S863BR-180K-M1

Description
S863BR-180K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01361

BDI # 181132

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 9.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 29.972
Nominal Center Distance - Inch: 1.18
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 17.17

Price Inventory : Available to order
Loading Price
QTY