Page 1 of 3

Next

Compare
180CM0021A 01920K1

COMPARE

180CM0021A 01920K1

Description
180CM0021A 01920K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60282

BDI # 288210

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 9.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 17.219

Price Inventory : Available to order
Loading Price
QTY
G50198

COMPARE

G50198

Description
G50198 REDUCER ; 56CG21A 192:1 K-1XT

MASTER POWER TRANS

Part # G-50198

BDI # 294300

Features

Mounting Frame: 56C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 9.1
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Double Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
56CM12A 191.2 K1

COMPARE

56CM12A 191.2 K1

Description
56CM12A 191.2 K1 REDUCER ; 191.2:1 RATIO 1.5" CD 56C FRAME

MASTER POWER TRANS

Part # M94408

BDI # 289214

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 9.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 11.406

Price Inventory : Available to order
Loading Price
QTY
56/140CM21A 192.1 K1

COMPARE

56/140CM21A 192.1 K1

Description
56/140CM21A 192.1 K1 REDUCER

MASTER POWER TRANS

Part # M94419

BDI # 289223

Features

Mounting Frame: 56/140
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 9.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 15.563

Price Inventory : Available to order
Loading Price
QTY
210CM0028A 01920K1

COMPARE

210CM0028A 01920K1

Description
210CM0028A 01920K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60325

BDI # 288248

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 9.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 21.594

Price Inventory : Available to order
Loading Price
QTY