Page 1 of 7

Next

Compare
250SM6A 2.7 C1 STD

COMPARE

250SM6A 2.7 C1 STD

Description
250SM6A 2.7 C1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85333

BDI # 288887

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 648.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 86.106
Nominal Center Distance - Inch: 3.39
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 18.85

Price Inventory : Available to order
Loading Price
QTY
360SM7A 2.7 C1 STD

COMPARE

360SM7A 2.7 C1 STD

Description
360SM7A 2.7 C1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85479

BDI # 289032

Features

Mounting Frame: 360TC
Nominal Max Input Rating: 75HP
Nominal Max Output RPM: 648.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 109.728
Nominal Center Distance - Inch: 4.32
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 23.52

Price Inventory : Available to order
Loading Price
QTY
184SM5A 2.7 C1 STD 1.125

COMPARE

184SM5A 2.7 C1 STD 1.125

Description
184SM5A 2.7 C1 STD 1.125 APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85218

BDI # 288774

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 648.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 71.12
Nominal Center Distance - Inch: 2.8
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 16.94

Price Inventory : Available to order
Loading Price
QTY
056SM4A 2.7 C1 STD .78SH

COMPARE

056SM4A 2.7 C1 STD .78SH

Description
056SM4A 2.7 C1 STD .78SH APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85108

BDI # 288669

Features

Mounting Frame: 56C
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 648.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 57.658
Nominal Center Distance - Inch: 2.27
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 13.63

Price Inventory : Available to order
Loading Price
QTY
056 DM1A 2.8 A1 STD

COMPARE

056 DM1A 2.8 A1 STD

Description
056 DM1A 2.8 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85900

BDI # 289186

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 648.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 3.048
Nominal Center Distance - Inch: 0.12
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 11.37

Price Inventory : Available to order
Loading Price
QTY