250SM6A 2.7 C1 STD
Description
250SM6A 2.7 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85333
BDI # 288887
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
648.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.106
Nominal Center Distance - Inch:
3.39
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85
360SM7A 2.7 C1 STD
Description
360SM7A 2.7 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85479
BDI # 289032
Features
Mounting Frame:
360TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
648.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
109.728
Nominal Center Distance - Inch:
4.32
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.52
210SM5A 2.7 C1 STD 1.125
Description
210SM5A 2.7 C1 STD 1.125 APG REDUCER
Part # M85239
BDI # 288795
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
648.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
71.12
Nominal Center Distance - Inch:
2.8
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.94
184SM5A 2.7 C1 STD 1.125
Description
184SM5A 2.7 C1 STD 1.125 APG REDUCER ; NON RETURNABLE
Part # M85218
BDI # 288774
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
648.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
71.12
Nominal Center Distance - Inch:
2.8
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.94
056SM4A 2.7 C1 STD .78SH
Description
056SM4A 2.7 C1 STD .78SH APG REDUCER ; NON RETURNABLE
Part # M85108
BDI # 288669
Features
Mounting Frame:
56C
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
648.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.658
Nominal Center Distance - Inch:
2.27
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.63