1/3 FB56PDG3A 3 20.9 84 APG GM
Description
1/3 FB56PDG3A 3 20.9 84 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP1330084
BDI # 287556
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1/2 FB56PDG3A 2 20.9 84 APG GM
Description
1/2 FB56PDG3A 2 20.9 84 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP1220084
BDI # 287460
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
000DR8A 20.9 A1 STD
Description
000DR8A 20.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86106
BDI # 289377
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Double Reduction | 7.98 Inch Dia Fan Shroud
Mounting Method:
Direct Mounted
Overall Length - Inch:
39.21
184DM6A 20.9 A1 STD
Description
184DM6A 20.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85303
BDI # 288857
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.1
Features
Mounting Frame:
182
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48