Page 1 of 95

Next

Compare
FWA309A-200K-K

COMPARE

FWA309A-200K-K

Description
FWA309A-200K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 45597

BDI # 169080

Features

Mounting Frame: Special
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 8.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 28.448
Other Features: Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN: 338823
Mounting Method: Flange Mounted
Overall Length - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
BB1683 250-CC 199.54 4-3/8 S SHFT

COMPARE

BB1683 250-CC 199.54 4-3/8 S SHFT

Description
B16C25S19954 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # B16C25S19954

BDI # 296798

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 8.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 33.34

Price Inventory : Available to order
Loading Price
QTY
WA713-200-G

COMPARE

WA713-200-G

Description
WA713-200-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # 52185

BDI # 171625

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 8.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 339208
Mounting Method: Direct Mounted
Overall Length - Inch: 7.41

Price Inventory : Available to order
Loading Price
QTY
RFWA760-200E-B9-G

COMPARE

RFWA760-200E-B9-G

Description
RFWA760-200E-B9-G WORM SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 53078

BDI # 172358

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 8.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 152.4
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 339141
Mounting Method: Direct Mounted
Overall Length - Inch: 22.13

Price Inventory : Available to order
Loading Price
QTY
SF833BR-200K-B5-M1

COMPARE

SF833BR-200K-B5-M1

Description
SF833BR-200K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01440

BDI # 181184

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 8.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 31
Nominal Center Distance - Inch: 1.22
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 11.24

Price Inventory : Available to order
Loading Price
QTY