Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75
862BF-2.9K-M8
Description
862BF-2.9K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00351
BDI # 180246
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
9.84
PL2090-003-KS-S-0301-12.7
Description
PL2090-003-KS-S-0301-12.7 REDUCER ; NON-RETURNABLE FOR GEARMOTOR
Part # P00857
BDI # 182285
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.669
Overall Width - Inch:
3.543
PL2090-003-SS-S-0502-19.0
Description
PL2090-003-SS-S-0502-19.0 REDUCER ; FOR GEARMOTOR
Part # P00213
BDI # 181625
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Standard Output Shaft | Standard 5 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.669
Overall Width - Inch:
3.543