Page 1 of 48

Next

Compare
DT060-003-0-RM060-1

COMPARE

DT060-003-0-RM060-1

Description
DT060-003-0-RM060-1 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 32-113340-B745

BDI # 847746

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 583.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.291
Overall Width - Inch: 2.4

Price Inventory : Available to order
Loading Price
QTY
HMF2-3K-B5-B7

COMPARE

HMF2-3K-B5-B7

Description
HMF2-3K-B5-B7 HELICAL MULTIPLIER REDUCER

BOSTON GEAR

Part # F05015

BDI # 183873

Features

Mounting Frame: Input 56C | Output 143TC/145TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 583.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 73.152
Nominal Center Distance - Inch: 2.88
Other Features: Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method: Flange Mounted
Overall Length - Inch: 7.75

Price Inventory : Available to order
Loading Price
QTY
HMF2-3K-B5-B5

COMPARE

HMF2-3K-B5-B5

Description
HMF2-3K-B5-B5 HELICAL MULTIPLIER REDUCER

BOSTON GEAR

Part # F05014

BDI # 183872

Features

Mounting Frame: Input 56C | Output 56C
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 583.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 73.152
Nominal Center Distance - Inch: 2.88
Other Features: Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method: Flange Mounted
Overall Length - Inch: 7.75

Price Inventory : Available to order
Loading Price
QTY
DT060-003-0-RM060-7

COMPARE

DT060-003-0-RM060-7

Description
DT060-003-0-RM060-7 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 32-113340-E188

BDI # 847755

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 583.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.291
Overall Width - Inch: 2.4

Price Inventory : Available to order
Loading Price
QTY
PR6140-003-KS-S-0601-32.0

COMPARE

PR6140-003-KS-S-0601-32.0

Description
PR6140-003-KS-S-0601-32.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD

BOSTON GEAR

Part # P01266

BDI # 184014

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Applicable See Output Torque
Nominal Max Output RPM: 583.3
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method: Direct Mounted
Overall Length - Inch: 9.291

Price Inventory : Available to order
Loading Price
QTY