E17MDNDF1000TV
Description
E17MDNDF1000TV WORM SPEED REDUCER ; 56C FRAME RIGHT HAND
Part # E17MDNDF1000TV
BDI # 969077
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.94
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction | Other Mount Flange Mounted
Mounting Method:
Shaft Mounted
Overall Length - Inch:
14.81
E30MDTD32000TV
Description
E30MDTD32000TV WORM SPEED REDUCER ; 3000:1 RATIO
Part # E30MDTD32000TV
BDI # 971792
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Double Reduction | Worm on Top
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.13