000TR8A 31.4 A1 STD
Description
000TR8A 31.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86148
BDI # 289419
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
55.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
40.59
320TM8A 31.4 A1 STD
Description
320TM8A 31.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85552
BDI # 289094
Features
Mounting Frame:
320TC
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
55.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
32.47
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
55.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.12
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
55.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.57
000TR3A 31.4 A1 STD
Description
000TR3A 31.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86108
BDI # 289379
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
55.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.63