M1125263.00
Description
M1125263.00 DC GEARMOTOR ; P300 35:1 51RPM 130LBIN 1/8H31 DOU
Part # M1125263.00
BDI # 20187552
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Magnet DC | IP55 Washguard | SCR Rated | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.94