180CM0028A 00360K1
Description
180CM0028A 00360K1 REDUCER ; NON RETURNABLE
Part # M60299
BDI # 288224
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
48.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.094
140CM0028A 00360K1
Description
140CM0028A 00360K1 REDUCER ; NON RETURNABLE
Part # M60288
BDI # 288215
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
48.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.656
140CM16F-36.0-H1-XT-WHT
Description
140CM16F-36.0-H1-XT-WHT SPEED REDUCER ; NON RETURNABLE 140 FRAME C SERIES
Part # M756135
BDI # 21449870
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
48.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction | Extra Tough Package | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.969
056CM0016A 00360K1
Description
056CM0016A 00360K1 REDUCER ; NON RETURNABLE
Part # M60221
BDI # 288164
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
48.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.315
056CM0012A 00360K1
Description
056CM0012A 00360K1 REDUCER ; NON RETURNABLE
Part # M60193
BDI # 288152
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
48.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.406