6GWBPF2 36.6
Description
6GWBPF2 36.6 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # G475
BDI # 358362
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
47.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWBPF1 36.6
Description
6GWBPF1 36.6 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E458
BDI # 358346
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
47.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
HMQ518-37-H-56-12
Description
HMQ518-37-H-56-12 WORM GEAR REDUCER ; NON-RETURNABLE 37:1 RATIO 3/4" SHFT DIA
Part # W5180076.00
BDI # 22343402
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.958
Other Features:
Single Reduction | Vent Free Design
Assembly Components:
44.958
Mounting Method:
Shaft Mounted