320TM8A 38.4 A1 STD
Description
320TM8A 38.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85553
BDI # 289095
Features
Mounting Frame:
320TC
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
32.47
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.12
056TM6A 38.4 A1 STD
Description
056TM6A 38.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85280
BDI # 288834
Features
Mounting Frame:
56C
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.34
056TM5A 38.4 A1 STD
Description
056TM5A 38.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85196
BDI # 288752
Features
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.96
184TM6A 38.4 A1 STD
Description
184TM6A 38.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85306
BDI # 288860
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.12