Page 1 of 2

Next

Compare
56/140TM16A 38.5 A1

COMPARE

56/140TM16A 38.5 A1

Description
56/140TM16A 38.5 A1 REDUCER ; 56C/140TC TRPL REDUCTION 38.5:1 FOOT MNT

MASTER POWER TRANS

Part # M94824

BDI # 289240

Features

Mounting Frame: 56C/140TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 45.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Triple Reduction | 5/8 or 7/8 Inch Input Shaft Diameter
Mounting Method: Direct Mounted
Overall Length - Inch: 17.14

Price Inventory : Available to order
Loading Price
QTY
182TM0004A 38.4 A1 STD

COMPARE

182TM0004A 38.4 A1 STD

Description
182TM0004A 38.4 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85159

BDI # 288720

Features

Mounting Frame: 182
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 45.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 34.29
Nominal Center Distance - Inch: 1.35
Other Features: Triple Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 17.57

Price Inventory : Available to order
Loading Price
QTY
3/4-56TG16A-38.5-A1-STD

COMPARE

3/4-56TG16A-38.5-A1-STD

Description
3/4-56TG16A-38.5-A1-STD GEARMOTOR ; NON RETURNABLE 38.5:1 RATIO

MASTER POWER TRANS

Part # M761050

BDI # 23774612

Features

Mounting Frame: 56
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 45.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Triple Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 23.38

Price Inventory : Available to order
Loading Price
QTY
140TM0021A 00385A1

COMPARE

140TM0021A 00385A1

Description
140TM0021A 00385A1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M61100

BDI # 288454

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 45.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.675
Nominal Center Distance - Inch: 2.625
Other Features: Triple Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 20.63

Price Inventory : Available to order
Loading Price
QTY
140TM0028A 00385A1 STD

COMPARE

140TM0028A 00385A1 STD

Description
140TM0028A 00385A1 STD REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M61165

BDI # 288506

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 45.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Triple Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 26.38

Price Inventory : Available to order
Loading Price
QTY