Page 1 of 2

Next

Compare
056 DC1A 4.2 A1 STD COUP

COMPARE

056 DC1A 4.2 A1 STD COUP

Description
056 DC1A 4.2 A1 STD COUP APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # C85904

BDI # 288110

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 423.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | 3-Piece Frame Coupled
Mounting Method: Direct Mounted
Overall Length - Inch: 14.22

Price Inventory : Available to order
Loading Price
QTY
140 DC1A 4.2 A1 STD COU

COMPARE

140 DC1A 4.2 A1 STD COU

Description
140 DC1A 4.2 A1 STD COU APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # C85905

BDI # 288111

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 423.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | 3-Piece Frame Coupled
Mounting Method: Direct Mounted
Overall Length - Inch: 14.22

Price Inventory : Available to order
Loading Price
QTY
180SM21A 4.13 C1

COMPARE

180SM21A 4.13 C1

Description
180SM21A 4.13 C1 REDUCER

MASTER POWER TRANS

Part # M94828

BDI # 289241

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 423.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.675
Nominal Center Distance - Inch: 2.625
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 13.03

Price Inventory : Available to order
Loading Price
QTY
56/140/SM16A 4.1 C1

COMPARE

56/140/SM16A 4.1 C1

Description
56/140/SM16A 4.1 C1 REDUCER ; 56C/140TC DBL REDUCTION 4.13:1 FOOT MNT

MASTER POWER TRANS

Part # M94513

BDI # 289228

Features

Mounting Frame: 56C/140TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 423.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | 5/8 or 7/8 Inch Input Shaft Diameter
Mounting Method: Direct Mounted
Overall Length - Inch: 9.38

Price Inventory : Available to order
Loading Price
QTY
180DC0001A0004.1A1STD CU

COMPARE

180DC0001A0004.1A1STD CU

Description
180DC0001A0004.1A1STD CU APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # C85939

BDI # 288134

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 423.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | 3-Piece Frame Coupled
Mounting Method: Direct Mounted
Overall Length - Inch: 15

Price Inventory : Available to order
Loading Price
QTY