RFWA752-400E-B7-G
Description
RFWA752-400E-B7-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 52943
BDI # 172259
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339133
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
FWA718-400-B4-G
Description
FWA718-400-B4-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 52331
BDI # 171686
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338864
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35
RFWA713-400-B5-G
Description
RFWA713-400-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 54954
BDI # 173950
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339052
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.19
RFWC752-400E-B7-G
Description
RFWC752-400E-B7-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 52948
BDI # 172262
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345179
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
RFWC713-400-B4-G
Description
RFWC713-400-B4-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 53089
BDI # 172369
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345097
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.04