056 DC1A 5.0 A1 STD COUP
Description
056 DC1A 5.0 A1 STD COUP APG REDUCER ; NON RETURNABLE
Part # C85906
BDI # 288112
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
345.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | 3-Piece Frame Coupled
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.22
140 DC1A 5.0 A1 STD COU
Description
140 DC1A 5.0 A1 STD COU APG REDUCER ; NON RETURNABLE
Part # C85907
BDI # 288113
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
345.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | 3-Piece Frame Coupled
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.22
000 DR1A 5.0A1 STD INC
Description
000 DR1A 5.0A1 STD INC APG REDUCER ; NON RETURNABLE
Part # R86203
BDI # 289430
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
345.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
2.794
Nominal Center Distance - Inch:
0.11
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.15
Features
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
345.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
21.844
Nominal Center Distance - Inch:
0.86
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.2