140SM2A 5.0 C1 STD
Description
140SM2A 5.0 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85823
BDI # 289181
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
343.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.592
Nominal Center Distance - Inch:
1.48
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.4
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
343.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.19
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
343.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.675
Nominal Center Distance - Inch:
2.625
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.03
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
343.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.675
Nominal Center Distance - Inch:
2.625
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.31
056SM2A 5.1 C1 STD
Description
056SM2A 5.1 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85815
BDI # 289173
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
343.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.592
Nominal Center Distance - Inch:
1.48
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.4