Page 1 of 16

Next

Compare
056DM1A 6.2 A1 STD NRRWF

COMPARE

056DM1A 6.2 A1 STD NRRWF

Description
056DM1A 6.2 A1 STD NRRWF APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85908

BDI # 289194

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 291.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 2.794
Nominal Center Distance - Inch: 0.11
Other Features: Double Reduction | Clamp Collar | Shaft Offset
Mounting Method: Direct Mounted
Overall Length - Inch: 11.37

Price Inventory : Available to order
Loading Price
QTY
250DM5A 6.2 A1

COMPARE

250DM5A 6.2 A1

Description
250DM5A 6.2 A1 APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85258

BDI # 288814

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 291.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 41.656
Nominal Center Distance - Inch: 1.64
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 18.85

Price Inventory : Available to order
Loading Price
QTY
250DM0004A 6.2 A1 STD

COMPARE

250DM0004A 6.2 A1 STD

Description
250DM0004A 6.2 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85188

BDI # 288744

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 291.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 34.29
Nominal Center Distance - Inch: 1.35
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 16.82

Price Inventory : Available to order
Loading Price
QTY
862B-5.7K-M1

COMPARE

862B-5.7K-M1

Description
862B-5.7K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00332

BDI # 180227

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 291.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
BB1683 250-CC 6.61 4-3/8 S SHFT

COMPARE

BB1683 250-CC 6.61 4-3/8 S SHFT

Description
B16C25S00661 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # B16C25S00661

BDI # 296788

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 291.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 33.34

Price Inventory : Available to order
Loading Price
QTY