011-175-0007

COMPARE

011-175-0007

Description
011-175-0007 DC GEARMOTOR ; 1/10HP 90VDC 6.7:1 RATIO 268RPM 22IN-LBS

BISON GEAR & ENG

Part # 011-175-0007

BDI # 22500589

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 261.2
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 19.05
Nominal Center Distance - Inch: 0.75
Other Features: Precision Machined Motor | Lubrication Lifetime Oil Bath
Mounting Method: Direct Mounted
Overall Length - Inch: 9.7

Price Inventory : Available to order
Loading Price
QTY
016-101-0007

COMPARE

016-101-0007

Description
016-101-0007 AC GEARMOTOR ; 1/20HP 115VAC 6.7:1 240RPM 13IN-LBS

BISON GEAR & ENG

Part # 016-101-0007

BDI # 21838552

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 261.2
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 19.05
Nominal Center Distance - Inch: 0.75
Other Features: Single Reduction | B Insulation Class | Optional Foot Plate | Motor-Permanent Split Capacitor
Mounting Method: Direct Mounted
Overall Length - Inch: 8.64

Price Inventory : Available to order
Loading Price
QTY
017-107-0007

COMPARE

017-107-0007

Description
017-107-0007 AC GEARMOTOR ; 1/20HP 230VAC 6.7:1 RATIO INVTR DUTY

BISON GEAR & ENG

Part # 017-107-0007

BDI # 21437009

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 261.2
Reducer Type: Inline
Motor Included: Yes

Inch - Metric: Inch
Other Features: Single Reduction | Inverter Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 8.71
Overall Width - Inch: 5.36

Price Inventory : Available to order
Loading Price
QTY