C350B060N140L1
Description
C350B060N140L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C350B060L1A
BDI # 284912
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.87
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.094
C150T060N056
Description
C150T060N056 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 056C150T060S1A
BDI # 283721
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.89
C350S060N140
Description
C350S060N140 STRAIGHT BORE REDUCER ; NON RETURNABLE
Part # 140C350S060S1A
BDI # 284949
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.87
C200B060N140L1
Description
C200B060N140L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C200B060L1A
BDI # 284752
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.37