Page 1 of 13

Next

Compare
862B-63K-M1

COMPARE

862B-63K-M1

Description
862B-63K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00336

BDI # 180231

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 26.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
S862BR-63K-M1

COMPARE

S862BR-63K-M1

Description
S862BR-63K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01351

BDI # 181122

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 26.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.57

Price Inventory : Available to order
Loading Price
QTY
SF852BR-63K-B5-M1

COMPARE

SF852BR-63K-B5-M1

Description
SF852BR-63K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01550

BDI # 181289

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 26.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 13.462
Nominal Center Distance - Inch: 0.53
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 10.57

Price Inventory : Available to order
Loading Price
QTY
843B-63K-M1

COMPARE

843B-63K-M1

Description
843B-63K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00285

BDI # 180181

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 26.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.69
Overall Width - Inch: 6.26

Price Inventory : Available to order
Loading Price
QTY
832BF-63K-M8

COMPARE

832BF-63K-M8

Description
832BF-63K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00164

BDI # 180060

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 26.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 11.57
Overall Width - Inch: 6.3

Price Inventory : Available to order
Loading Price
QTY