Page 1 of 7

Next

Compare
360DM7A 7.6 A1 STD

COMPARE

360DM7A 7.6 A1 STD

Description
360DM7A 7.6 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85485

BDI # 289038

Features

Mounting Frame: 360TC
Nominal Max Input Rating: 125HP
Nominal Max Output RPM: 230.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 75.438
Nominal Center Distance - Inch: 2.97
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 26.43

Price Inventory : Available to order
Loading Price
QTY
140DM0001A0007.6A1STD CL

COMPARE

140DM0001A0007.6A1STD CL

Description
140DM0001A0007.6A1STD CL APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85911

BDI # 289197

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 230.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 3.048
Nominal Center Distance - Inch: 0.12
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 11.37

Price Inventory : Available to order
Loading Price
QTY
184DM3A 7.6 A1

COMPARE

184DM3A 7.6 A1

Description
184DM3A 7.6 A1 APG REDUCER ; 184TC DOUBLE REDUCTION 7.6:1 FOOT MOUNT

MASTER POWER TRANS

Part # M85090

BDI # 288653

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 230.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 25.146
Nominal Center Distance - Inch: 0.99
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 15.48

Price Inventory : Available to order
Loading Price
QTY
210DM5A 7.6 A1 STD

COMPARE

210DM5A 7.6 A1 STD

Description
210DM5A 7.6 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85244

BDI # 288800

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 230.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 41.656
Nominal Center Distance - Inch: 1.64
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 18.85

Price Inventory : Available to order
Loading Price
QTY
000DR3A 7.6 A1 STD

COMPARE

000DR3A 7.6 A1 STD

Description
000DR3A 7.6 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # R86051

BDI # 289324

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 230.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 24.892
Nominal Center Distance - Inch: 0.98
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 16.94

Price Inventory : Available to order
Loading Price
QTY