360DM7A 7.6 A1 STD
Description
360DM7A 7.6 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85485
BDI # 289038
Features
Mounting Frame:
360TC
Nominal Max Input Rating:
125HP
Nominal Max Output RPM:
230.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.43
140DM0001A0007.6A1STD CL
Description
140DM0001A0007.6A1STD CL APG REDUCER ; NON RETURNABLE
Part # M85911
BDI # 289197
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
230.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
3.048
Nominal Center Distance - Inch:
0.12
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.37
184DM3A 7.6 A1
Description
184DM3A 7.6 A1 APG REDUCER ; 184TC DOUBLE REDUCTION 7.6:1 FOOT MOUNT
Part # M85090
BDI # 288653
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
230.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48
210DM5A 7.6 A1 STD
Description
210DM5A 7.6 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85244
BDI # 288800
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
230.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
230.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.56