140CM0028A 00700K1
Description
140CM0028A 00700K1 REDUCER ; NON RETURNABLE
Part # M60291
BDI # 288218
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
25
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.656
210CM0040A 00700K1
Description
210CM0040A 00700K1 REDUCER ; NON RETURNABLE
Part # M60351
BDI # 288263
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
25
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
127
Nominal Center Distance - Inch:
5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.969
56CM16F-70-B1-STD
Description
56CM16F-70-B1-STD WORM REDUCER ; NON RETURNABLE
Part # 30SM09101302
BDI # 22124355
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
25
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.969
140CM0016A 00700K1
Description
140CM0016A 00700K1 REDUCER ; NON RETURNABLE
Part # M60235
BDI # 288172
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
25
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.315
56CM16A-70.0-L1-STD
Description
56CM16A-70.0-L1-STD GEAR REDUCER ; NON RETURNABLE RIGHT ANGLE DBL
Part # 30SM02131501
BDI # 21449888
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
25
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.315